Motion
UCNST212-36

AMI BEARINGS INC
UCNST212-36

Take-up Ball Bearing Unit - Side Mount, 2-1/4 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 3/4 in, 19.10 mm Slot
Mi Item #03770912
MFR #UCNST212-36
Price$312.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCNST212-36

Take-up Ball Bearing Unit - Side Mount, 2-1/4 in Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 3/4 in, 19.10 mm Slot
Mi Item #03770912
MFR #UCNST212-36

Mfr description
UCNST212-36 2-1/4 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.49/each

Specifications

Dimensions

  • Bore Diameter  
    2-1/4 in
  • Bore Length
    2.5630 in, 65.09 mm
  • Inner Ring Width
    2.5630 in, 65.09 mm
  • Length Through Bore
    2.5630 in, 65.09 mm
  • Overall Height
    5.7500 in
  • Overall Length
    7.0000 in
  • Shaft Diameter
    2-1/4 in, 57.14 mm
  • Slot Spacing  
    4.0625 in
  • Slot Width  
    3/4 in, 19.10 mm
  • Weight
    11 lbs, 4.99 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCNST200
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Housing Type
    Narrow-Slot Take-up
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCNST212-36
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250204229
  • Material
    Cast Iron
  • Mounting Type
    Narrow Slot
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    11800 lbf
  • Replacement Bearing
    UC212-36
  • Seal Type
    Contact with Slinger
  • Series
    UCNST200
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250204229
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)