Motion
UENTPL204W
Take-Up Ball Bearing Unit - Side Mount, 20 mm Bore, PBT Thermoplastic Housing, Accu-Loc Collar, 6.4 mm Slot
MI ITEM #03770916
MFR #UENTPL204W
Price$213.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 20 mm Bore, PBT Thermoplastic Housing, Accu-Loc Collar, 6.4 mm Slot
MI ITEM #03770916
MFR #UENTPL204W

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$213.30/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Overall Length
    99 mm
  • Slot Spacing  
    45 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UENTPL204W
  • Manufacturer Upc Number
    0808250156436
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    1310 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UENTPL200W
  • Unit Type
    Side Mount
  • UPC_NO
    0808250156436

Overview

Mfr description
UENTPL204W 20MM TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought