Motion
UENTPL208W
Take-Up Ball Bearing Unit - Side Mount, 40 mm Bore, PBT Thermoplastic Housing, Accu-Loc Collar, 6.4 mm Slot
Mi Item #03770924
MFR #UENTPL208W
Price$383.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-Up Ball Bearing Unit - Side Mount, 40 mm Bore, PBT Thermoplastic Housing, Accu-Loc Collar, 6.4 mm Slot
Mi Item #03770924
MFR #UENTPL208W

Mfr description
UENTPL208W 40MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$383.33/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Overall Height
    114 mm
  • Overall Length
    140 mm
  • Slot Spacing  
    79 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Thermoplastic
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UENTPL208W
  • Manufacturer Upc Number
    0808250225255
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2990 kgf
  • Seal Type
    Contact with Slinger
  • Series
    UENTPL200W
  • Unit Type
    Side Mount
  • UPC_NO
    0808250225255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)