Motion
UEST209-27NP

AMI BEARINGS INC
UEST209-27NP

Take-up Ball Bearing Unit - Side Mount, 1-11/16 in Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 0.7500 in, 19.10 mm Slot
MI ITEM #03770936
MFR #UEST209-27NP
Price$331.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEST209-27NP

Take-up Ball Bearing Unit - Side Mount, 1-11/16 in Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 0.7500 in, 19.10 mm Slot
MI ITEM #03770936
MFR #UEST209-27NP

Mfr description
UEST209-27NP 1-11/16 TAKE-UP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.54/each

Specifications

Dimensions

  • Bore Diameter  
    1-11/16 in
  • Bore Length
    1.9760 in, 50.20 mm
  • Housing Dimensions
    1.9375 in, 49.20 mm
  • Housing Width
    1.9375 in, 49.20 mm
  • Inner Ring Width
    1.9760 in, 50.20 mm
  • Insert Outer Diameter
    3.3465 in, 85 mm
  • Length Through Bore
    1.9760 in, 50.20 mm
  • Outside Diameter
    3.3460 in, 85 mm
  • Overall Height
    4.6250 in
  • Overall Length
    5.6875 in
  • Overall Width
    1.9375 in, 49.20 mm
  • Shaft Diameter
    1.6875 in, 42.85 mm
  • Size Code
    209
  • Slot Spacing  
    3.2500 in
  • Slot Width  
    0.7500 in, 19.10 mm
  • Take Up Frame Size
    ST209
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    5.68 lbs, 2.58 kg

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Series
    UEST200
  • Cage Material
    Steel
  • Compatible Frame Number
    ST209
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    33005.8 N, 7420 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Plated
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UEST209-27NP
  • Manufacturer Upc Number
    0808250210558
  • Material
    Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    1828 rpm
  • Maximum Speed
    1828 rpm
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7420 lbf
  • Radial Static Load Capacity
    20506.3 N, 4610 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UE209-27
  • Retainer Type
    Riveted Steel
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact with Slinger
  • Sealing Type
    Contact Seal and Slinger
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    UEST200NP
  • Shaft Attachment
    Accu-Loc Concentric Locking Collar
  • Static Load Capacity
    20506.3 N, 4610 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250210558

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)