Motion
UEST210-31NP

AMI BEARINGS INC
UEST210-31NP

Take-up Ball Bearing Unit - Side Mount, 1-15/16 in Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 0.7500 in, 19.10 mm Slot
MI ITEM #03770937
MFR #UEST210-31NP
Price$367.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEST210-31NP

Take-up Ball Bearing Unit - Side Mount, 1-15/16 in Bore, Cast Iron - Nickel Plated Housing, Concentric Collar Collar, Normal Duty, 0.7500 in, 19.10 mm Slot
MI ITEM #03770937
MFR #UEST210-31NP

Mfr description
UEST210-31NP 1-15/16 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$367.35/each

Specifications

Dimensions

  • Bore Diameter  
    1-15/16 in
  • Bore Length
    2.0710 in, 52.60 mm
  • Hole Diameter
    0.6875 in, 17.46 mm
  • Housing Dimensions
    1.9375 in, 49.20 mm
  • Housing Width
    1.9375 in, 49.20 mm
  • Inner Ring Width
    2.0710 in, 52.60 mm
  • Insert Outer Diameter
    3.5433 in, 90 mm
  • Length Through Bore
    2.0710 in, 52.60 mm
  • Outside Diameter
    3.5430 in, 90 mm
  • Overall Height
    4.6250 in
  • Overall Length
    5.8750 in
  • Overall Width
    2.3750 in, 60.32 mm
  • Shaft Diameter
    1.9375 in, 49.21 mm
  • Size Code
    210
  • Slot Spacing  
    3.3750 in
  • Slot Width  
    0.7500 in, 19.10 mm
  • Take Up Frame Size
    ST210
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    5.91 lbs, 2.68 kg

Details

  • Bearing Material
    52100 Bearing Steel
  • Bearing Series
    UEST200
  • Bore Type
    Round
  • Cage Material
    Steel
  • Compatible Frame Number
    ST210
  • Country of Origin
    Japan
  • Duty Type
    Normal Duty
  • Dynamic Load Capacity
    35318.98 N, 7940 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    52100 Bearing Steel
  • Locking Device
    Concentric Collar
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UEST210-31NP
  • Manufacturer Upc Number
    0808250221349
  • Material
    Cast Iron
  • Max Operating Temperature
    100 °C, 212 °F
  • Maximum Temperature
    100 °C, 212 °F
  • Mounting Type
    Wide-Slot Take-up
  • Operating Temperature Range
    100 °C, 212 °F
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7940 lbf
  • Radial Static Load Capacity
    23219.7 N, 5220 lbf
  • Relubricatable
    True
  • Replacement Bearing
    UE210-31
  • Retainer Type
    Steel
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact with Slinger
  • Sealing Type
    Contact Seal and Slinger
  • Self Aligning
    True
  • Sensor Ready
    False
  • Series
    UEST200NP
  • Shaft Attachment
    Concentric Collar
  • Static Load Capacity
    23219.71 N, 5220 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    0808250221349

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)