Motion
UCST206-17CE

AMI BEARINGS INC
UCST206-17CE

Ball Bearing Take-Up Unit - Side Mount, 1-1/16 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #03770939
MFR #UCST206-17CE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCST206-17CE

Ball Bearing Take-Up Unit - Side Mount, 1-1/16 in Bore, Cast Iron Housing, Set Screw Collar
MI ITEM #03770939
MFR #UCST206-17CE

Availability:
In Stock
Supplier Network
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-1/16 in
  • Overall Height
    4.0000 in
  • Overall Length
    4.4375 in
  • Slot Spacing  
    2.2500 in

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCST206-17CE
  • Manufacturer Upc Number
    0808250288908
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4410 lbf
  • Seal Type
    Contact with Slinger
  • Series
    UCST200CE
  • Unit Type
    Side Mount

Overview

Mfr description
UCST206-17CE 1-1/16 TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought