Motion
UCT305
Take-up Ball Bearing Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
Mi Item #03770967
MFR #UCT305
Price$160.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 25 mm Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
Mi Item #03770967
MFR #UCT305

Mfr description
UCT305 25MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$160.44/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Inner Ring Width
    1.4960 in, 38 mm
  • Overall Height
    89 mm
  • Overall Length
    122 mm
  • Overall Width
    1.4170 in, 36 mm
  • Shaft Diameter
    0.9840 in, 25 mm
  • Size Code
    305
  • Slot Spacing  
    65 mm
  • Weight
    2.23 lbs, 1.012 kg

Details

  • Bearing Series
    UCT300
  • Duty Type
    Heavy Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCT305
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250129591
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2170 kgf
  • Replacement Bearing
    UC305
  • Seal Type
    Contact with Slinger
  • Series
    UCT300
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250129591
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)