Motion
UCT311
Take-up Ball Bearing Unit - Side Mount, 55 mm Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
MI ITEM #03770971
MFR #UCT311
Price$557.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 55 mm Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
MI ITEM #03770971
MFR #UCT311

Mfr description
UCT311 55MM TAKE-UP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$557.34/each

Specifications

Dimensions

  • Body Width
    4.5280 in, 115 mm
  • Bore Diameter  
    55 mm
  • Bore Length
    2.5980 in, 66 mm
  • Inner Ring Width
    2.5980 in, 66 mm
  • Length Through Bore
    2.5980 in, 66 mm
  • Overall Height
    163 mm
  • Overall Length
    207 mm
  • Overall Width
    4.5280 in, 115 mm
  • Shaft Diameter
    2.1650 in, 55 mm
  • Size Code
    311
  • Slot Spacing  
    115 mm
  • Take Up Frame Size
    T311
  • Weight
    14.27 lbs, 6.473 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCT300
  • Duty Type
    Heavy Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCT311
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250248988
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7300 kgf
  • Replacement Bearing
    UC311
  • Seal Type
    Contact with Slinger
  • Series
    UCT300
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250248988

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)