Motion
UCT315
Take-up Ball Bearing Unit - Side Mount, 75 mm Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
MI ITEM #03770974
MFR #UCT315
Price$1,041.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 75 mm Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
MI ITEM #03770974
MFR #UCT315

Mfr description
UCT315 75MM TAKE-UP
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,041.36/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Bore Length
    3.2280 in, 82 mm
  • Inner Ring Width
    3.2280 in, 82 mm
  • Length Through Bore
    3.2280 in, 82 mm
  • Overall Height
    216 mm
  • Overall Length
    262 mm
  • Overall Width
    3.5430 in, 90 mm
  • Shaft Diameter
    2.9530 in, 75 mm
  • Slot Spacing  
    150 mm
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    29 lbs, 13.15 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCT300
  • Duty Type
    Heavy Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCT315
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250271504
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    11600 kgf
  • Relubricatable
    True
  • Replacement Bearing
    UC315
  • Seal Type
    Contact with Slinger
  • Series
    UCT300
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250271504

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)