Motion
UCT317
Take-up Ball Bearing Unit - Side Mount, 85 mm Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
Mi Item #03770976
MFR #UCT317
Price$1,548.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 85 mm Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
Mi Item #03770976
MFR #UCT317

Mfr description
UCT317 85MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,548.54/each

Specifications

Dimensions

  • Body Width
    6.6930 in, 170 mm
  • Bore Diameter  
    85 mm
  • Bore Length
    3.7800 in, 96.01 mm
  • Inner Ring Width
    3.7800 in, 96.01 mm
  • Length Through Bore
    3.7800 in, 96.01 mm
  • Overall Height
    240 mm
  • Overall Length
    298 mm
  • Overall Width
    6.6930 in, 170 mm
  • Shaft Diameter
    3.3460 in, 85 mm
  • Slot Spacing  
    170 mm
  • Weight
    43.53 lbs, 19.74 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCT300
  • Duty Type
    Heavy Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Housing Type
    Set Screw Locking
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCT317
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250275069
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    13500 kgf
  • Replacement Bearing
    UC317
  • Seal Type
    Contact with Slinger
  • Series
    UCT300
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250275069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)