Motion
UCEP209-26
Pillow Block Ball Bearing Unit - 1.6250 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
Mi Item #03771009
MFR #UCEP209-26
Price$337.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.6250 in Bore, 2-Bolt Base Mount, Set Screw Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
Mi Item #03771009
MFR #UCEP209-26

Mfr description
UCEP209-26 1-5/8 PILLOW BLOCK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$337.51/each

Specifications

Dimensions

  • Base Height
    2.3125 in
  • Base To Bore Centerline
    2.3125 in
  • Base Width
    2-5/8 in
  • Bolt Center Diameter
    5-13/16 to 6-7/16 in
  • Bolt Center To Center Length
    5.8125 to 6.4375 in
  • Bolt Hole Diameter
    0.7813 in
  • Bolt Size
    5/8
  • Bore Diameter
    1.6250 in
  • Bore Inside Diameter
    1.6250 in
  • Bore Length
    1.9370 in
  • Housing Dimensions
    8-3/4 x 2-5/8 x 4-9/16 in
  • Housing Width
    2.6250 in
  • Inner Race Width
    1.9370 in
  • Inside Diameter
    1.6250 in
  • Length
    8.7500 in
  • Length Through Bore
    1.9370 in
  • Max Bolt Hole Spacing
    6.4375 in
  • Min Bolt Hole Spacing
    5.8125 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    4.5625 in
  • Overall Length
    8.7500 in
  • Overall Width
    2.6406 in
  • Shaft Diameter
    1.6250 in
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    7.48 lbs
  • Width
    2.6250 in, 66.70 mm

Details

  • Additional Details
    Expansion Pillow Block
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC209-26
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Compatible Frame Series
    UCEP200
  • Compatible Frame Type
    UCEP
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    5-13/16 to 6-7/16 in
  • Duty Type
    Standard Duty
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Configuration
    Expansion Pillow Block
  • Housing Construction
    Solid
  • Housing ID
    EP209
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCEP209-26
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7420 lbf
  • Radial Static Load Capacity
    4610 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UC209-26
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal Type
    Contact with Slinger
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    UCEP200
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250211814
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)