Motion
UEEP212-39
Pillow Block Ball Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
Mi Item #03771019
MFR #UEEP212-39
Price$723.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2.4375 in Bore, 2-Bolt Base Mount, Concentric Collar Locking, Expansion Bearing (Floating), Cast Iron Housing Material, Standard Duty
Mi Item #03771019
MFR #UEEP212-39

Mfr description
UEEP212-39 2-7/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$723.89/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.0000 in
  • Base Width
    3-1/4 in
  • Bolt Center To Center Length
    7.5625 to 8.4375 in
  • Bolt Hole Diameter
    0.7500 in
  • Bolt Size
    3/4
  • Bore Diameter
    2.4375 in
  • Bore Inside Diameter
    2.4375 in
  • Housing Width
    3.2500 in
  • Inner Race Width
    2.6220 in
  • Inside Diameter
    2.4375 in
  • Length
    11.2500 in
  • Max Bolt Hole Spacing
    8.4375 in
  • Min Bolt Hole Spacing
    7.5625 in
  • Overall Height
    5.9375 in
  • Overall Length
    11.2500 in
  • Overall Width
    3.2500 in
  • Shaft Diameter
    2.4375 in
  • Tap Thread Size
    1/4-28 UNF
  • Weight
    15.64 lbs
  • Width
    3.2500 in, 82.59 mm

Details

  • Additional Details
    Normal Duty
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UE212-39
  • Bearing Type
    Concentric Locking Collar
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Construction
    Solid
  • Housing ID
    EP212
  • Housing Material
    Cast Iron
  • Housing Type
    Expansion Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Concentric Locking Collar
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    11800 lbf
  • Radial Static Load Capacity
    8120 lbf
  • Replacement Bearing
    UE212-39
  • Seal Type
    Contact with Slinger
  • Series
    UEEP200
  • Shaft Attachment
    Concentric Locking
  • Type
    Concentric Locking Collar
  • Type Of Bearing
    Concentric Locking Collar
  • UPC_NO
    0808250332007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)