Motion
BPP7-20
Pillow Block Ball Bearing Unit - 1.2500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Pressed Steel Housing Material, Standard Duty
Mi Item #03771046
MFR #BPP7-20
Price$87.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.2500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Pressed Steel Housing Material, Standard Duty
Mi Item #03771046
MFR #BPP7-20

Mfr description
BPP7-20 1-1/4 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.32/each

Specifications

Dimensions

  • Base Height
    1.5630 in
  • Base To Bore Centerline
    1.5625 in
  • Base Width
    1-5/16 in
  • Bolt Center Diameter
    5.0000 in
  • Bolt Center To Center Length
    4.0000 to 4.5000 in
  • Bolt Hole Diameter
    0.5310 in
  • Bolt Size
    1/2
  • Bore Diameter
    1.2500 in
  • Bore Inside Diameter
    1.2500 in
  • Bore Length
    1.2950 in
  • Housing Dimensions
    5.7520 x 1.3110 x 3.1260 in
  • Housing Width
    1.3110 in
  • Inner Race Width
    1.2950 in
  • Insert Outer Diameter
    2.8346 in
  • Inside Diameter
    1.2500 in
  • Length Through Bore
    1.2950 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    72 mm
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.6693 in
  • Overall Height
    3.1250 in
  • Overall Length
    5.7500 in
  • Overall Width
    1.6250 in
  • Shaft Diameter
    1.2500 in
  • Weight
    1.58 lbs
  • Width
    1.3110 in, 33.29 mm

Details

  • Additional Details
    Non-Relube | Narrow Inner Ring | Spherical OD | Single row deep groove ball bearing
  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • Application
    General Industrial
  • Bearing Insert Material
    52100 Steel
  • Bearing Number
    B7-20
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Steel
  • Cage Type
    Riveted Steel
  • Closure Type
    Contact Seal
  • Compatible Frame Series
    BPP200
  • Compatible Frame Type
    BPP
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    4.0160 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    5820 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Flinger Material
    Steel
  • Flinger Type
    Standard
  • Grease Type
    Shell Gadus S2 V100 #3
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    PP7
  • Housing Material
    Pressed Steel
  • Housing Type
    Pillow Block
  • Includes
    Set Screws
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubricant
    Shell Gadus S2 V100 #3
  • Lubrication
    Shell Gadus S2 V100 #3
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Catalog Number
    BPP7-20
  • Manufacturer Product Page
  • Material
    Pressed Steel
  • Max Operating Temperature
    100 °C, 212 °F
  • Max Rpm
    1200 rpm
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Operating Temperature Range
    -13 to 265 °F, -25 to 130 °F
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Relubricatable
    No
  • Replacement Bearing
    B7-20
  • Replacement Thrust Plate
    No
  • Retainer Material
    Steel
  • Retainer Type
    Riveted Steel
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Contact
  • Seal Material
    Nitrile
  • Seal Type
    Contact/Lip
  • Sealing Type
    Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    BPP200
  • Shaft Attachment
    Set Screw Locking
  • Standards Met
    ISO, JIS
  • Standoff Included
    No
  • Static Load Capacity
    3460 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Pressed Steel Unit
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250108350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)