Motion
KHLLP207-22

AMI BEARINGS INC
KHLLP207-22

Pillow Block Ball Bearing Unit - 1.3750 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03771057
MFR #KHLLP207-22
Price$111.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
KHLLP207-22

Pillow Block Ball Bearing Unit - 1.3750 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #03771057
MFR #KHLLP207-22

Mfr description
KHLLP207-22 1-3/8 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$111.20/each

Specifications

Dimensions

  • Base Height
    1.8750 in
  • Base To Bore Centerline
    1.8750 in
  • Base Width
    1-3/8 in
  • Bolt Center Diameter
    4-11/16 to 5-5/16 in
  • Bolt Center To Center Length
    4.6875 to 5.3125 in
  • Bolt Hole Diameter
    0.5625 in
  • Bolt Size
    1/2
  • Bore Diameter
    1.3750 in
  • Bore Inside Diameter
    1.3750 in
  • Bore Length
    1.5313 in
  • Housing Dimensions
    6-1/2 x 1-3/8 x 3-5/8 in
  • Housing Width
    1.3750 in
  • Inner Race Width
    1.5313 in
  • Inside Diameter
    1.3750 in
  • Length
    6.5000 in
  • Length Through Bore
    1.5313 in
  • Max Bolt Hole Spacing
    5.3125 in
  • Min Bolt Hole Spacing
    4.6875 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.6250 in
  • Overall Height
    3.6250 in
  • Overall Length
    6.5000 in
  • Overall Width
    1.8438 in
  • Shaft Diameter
    1.3750 in
  • Weight
    2.4 lbs
  • Width
    1.3750 in, 34.89 mm

Details

  • Additional Details
    Non-relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    KH207-22
  • Bearing Type
    Eccentric Collar Locking
  • Bore Type
    Round
  • Compatible Frame Series
    KHLLP200
  • Compatible Frame Type
    KHLLP
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    4-11/16 to 5-5/16 in
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    LLP7
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Eccentric Collar Locking
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication
    Non-relubricatable
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Catalog Number
    KHLLP207-22
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5820 lbf
  • Radial Static Load Capacity
    3460 lbf
  • Relubricatable
    No
  • Replacement Bearing
    KH207-22
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal Type
    Contact/Lip
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    KHLLP200
  • Shaft Attachment
    Eccentric Locking Collar
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Eccentric Locking Collar
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250114450
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)