Motion
KHPP205-14
Pillow Block Ball Bearing Unit - 0.8750 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Pressed Steel Housing Material, Standard Duty
MI ITEM #03771062
MFR #KHPP205-14
Price$56.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 0.8750 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Pressed Steel Housing Material, Standard Duty
MI ITEM #03771062
MFR #KHPP205-14

Mfr description
KHPP205-14 7/8 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.70/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.1250 in
  • Base Width
    1-1/8 in
  • Bolt Center Diameter
    3-3/16 to 3-9/16 in
  • Bolt Center To Center Length
    3.1875 to 3.5625 in
  • Bolt Hole Diameter
    13/32 in x 9/16 in
  • Bolt Size
    3/8
  • Bore Diameter
    0.8750 in
  • Bore Inside Diameter
    0.8750 in
  • Housing Width
    1.1250 in
  • Inner Race Width
    1.2188 in
  • Inside Diameter
    0.8750 in
  • Length
    4.5000 in
  • Max Bolt Hole Spacing
    3.5625 in
  • Min Bolt Hole Spacing
    3.1875 in
  • Overall Height
    2.2188 in
  • Overall Length
    4.5000 in
  • Overall Width
    1.4844 in
  • Shaft Diameter
    0.8750 in
  • Weight
    0.73 lbs
  • Width
    1.1250 in, 28.57 mm

Details

  • Additional Details
    Normal Duty | Narrow Inner Ring | Non-relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    KH205-14
  • Bearing Type
    Eccentric Locking Collar
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing ID
    PP5
  • Housing Material
    Pressed Steel
  • Housing Type
    Press Steel Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Eccentric Locking Collar
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication
    Non-Relubricatable
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Relubricatable
    No
  • Replacement Bearing
    KH205-14
  • Rolling Element
    Ball
  • Seal Type
    Contact/Lip
  • Self Aligning
    Yes
  • Series
    KHPP200
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    400 lbf
  • Type Of Bearing
    Eccentric Locking Collar
  • UPC_NO
    0808250102686

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)