Motion
UCP209HTSPEC

AMI BEARINGS INC
UCP209HTSPEC

Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
Mi Item #03771095
MFR #UCP209HTSPEC
Price$276.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCP209HTSPEC

Pillow Block Ball Bearing Unit - 2-Bolt Base, 45 mm Bore, Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
Mi Item #03771095
MFR #UCP209HTSPEC

Mfr description
UCP209HTSPEC 45MM PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$276.13/each

Specifications

Dimensions

  • Base To Bore Centerline
    69.98 mm
  • Base Width
    54 mm
  • Bolt Center To Center Length
    137 mm to 155 mm
  • Bolt Size
    M16
  • Bore Diameter
    45 mm
  • Overall Height
    124 mm
  • Overall Length
    190.50 mm
  • Overall Width
    57.2 mm

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    0808250336456
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3350 kgf
  • Radial Static Load Capacity
    2090 kgf
  • Replacement Bearing
    UC209C4HR5
  • Seal Type
    Contact with Slinger
  • Series
    UCP200C4HR5SP
  • UPC_NO
    0808250336456
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)