Motion
UCP318-55
Pillow Block Ball Bearing Unit - 3.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #03771111
MFR #UCP318-55
Price$1,273.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 3.4375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #03771111
MFR #UCP318-55

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,273.09/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.6406 in
  • Base Width
    4-3/8 in
  • Bolt Center Diameter
    12-7/32 to 13-25/32 in
  • Bolt Center To Center Length
    12.2188 to 13.7813 in
  • Bolt Size
    1
  • Bore Diameter
    3.4375 in
  • Bore Inside Diameter
    3.4375 in
  • Housing Width
    4.3750 in
  • Inner Race Width
    3.7800 in
  • Inside Diameter
    3.4375 in
  • Length
    16.9375 in
  • Max Bolt Hole Spacing
    13.7813 in
  • Min Bolt Hole Spacing
    12.2188 in
  • Overall Height
    9.2500 in
  • Overall Length
    16.9375 in
  • Overall Width
    4.3750 in
  • Shaft Diameter
    3.4375 in
  • Weight
    46.06 lbs
  • Width
    4.3750 in, 111.12 mm

Details

  • Additional Details
    Wide Inner Ring | Relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC318-55
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Compatible Frame Series
    UCP300
  • Compatible Frame Type
    UCP
  • Component Type
    Complete Assembly
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P318
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Lubrication Fitting Tap
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    32200 lbf
  • Radial Static Load Capacity
    24000 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UC318-55
  • Seal Type
    Contact with Slinger
  • Series
    UCP300
  • Shaft Attachment
    Set Screw Locking
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250328826

Overview

Mfr description
UCP318-55 3-7/16 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought