Motion
UCPU311-35
Pillow Block Ball Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03771123
MFR #UCPU311-35
Price$763.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2.1875 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03771123
MFR #UCPU311-35

Mfr description
UCPU311-35 2-3/16 PILLOW BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$763.44/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Base Width
    3.386 in
  • Bolt Center To Center Length
    9.7656 to 10.7656 in
  • Bolt Size
    3/4
  • Bore Diameter
    2.1875 in
  • Bore Inside Diameter
    2.1875 in
  • Bore Length
    2.5980 in
  • Housing Width
    3.3860 in
  • Inner Race Width
    2.5980 in
  • Inside Diameter
    2.1875 in
  • Length
    12.6406 in
  • Length Through Bore
    2.5980 in
  • Overall Height
    6.8110 in
  • Overall Length
    12.6406 in
  • Overall Width
    3.3906 in
  • Shaft Diameter
    2.1875 in
  • Thread Size
    1/8-27 NPT
  • Weight
    20.52 lbs
  • Width
    3.3860 in, 86 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC311-35
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    9-49/64 to 10-49/64 in
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P-U311
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    16100 lbf
  • Radial Static Load Capacity
    10100 lbf
  • Replacement Bearing
    UC311-35
  • Seal Type
    Contact with Slinger
  • Series
    UCPU300
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250262342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)