Motion
UCSAO314-44

AMI BEARINGS INC
UCSAO314-44

Pillow Block Ball Bearing Unit - 2.7500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #03771140
MFR #UCSAO314-44
Price$1,518.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCSAO314-44

Pillow Block Ball Bearing Unit - 2.7500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #03771140
MFR #UCSAO314-44

Mfr description
UCSAO314-44 2-3/4 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,518.91/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.5625 in
  • Base Width
    4-3/8 in
  • Bolt Center Diameter
    11.5000 to 12.5000 in
  • Bolt Center To Center Length
    11.5000 to 12.5000 in
  • Bolt Size
    7/8
  • Bore Diameter
    2.7500 in
  • Bore Inside Diameter
    2.7500 in
  • Bore Length
    3.0710 in
  • Housing Width
    8.2500 in
  • Inner Race Width
    3.0710 in
  • Inside Diameter
    2.7500 in
  • Length
    15.3594 in
  • Length Through Bore
    3.0710 in
  • Max Bolt Hole Spacing
    12.5000 in
  • Min Bolt Hole Spacing
    11.5000 in
  • Overall Height
    8.2500 in
  • Overall Length
    15.3594 in
  • Overall Width
    4.3750 in
  • Shaft Diameter
    2.7500 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    35.17 lbs
  • Width
    8.2500 in, 209.59 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UC314-44
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    11.5000 to 12.5000 in
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    SAO314
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    23400 lbf
  • Radial Static Load Capacity
    15200 lbf
  • Replacement Bearing
    UC314-44
  • Seal Type
    Contact with Slinger
  • Series
    UCSAO300
  • Shaft Attachment
    Set Screw
  • UPC_NO
    0808250272839

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)