Motion
UGAO307-23
Pillow Block Ball Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03771160
MFR #UGAO307-23
Price$269.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.4375 in Bore, 2-Bolt Base Mount, Eccentric Collar Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
Mi Item #03771160
MFR #UGAO307-23

Mfr description
UGAO307-23 1-7/16 PILLOW BLOCK
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$269.01/each

Specifications

Dimensions

  • Base Height
    2.1250 in
  • Base To Bore Centerline
    2.1250 in
  • Base Width
    2-1/8 in
  • Bolt Center Diameter
    5.7130 to 6.2870 in
  • Bolt Center To Center Length
    5.7130 to 6.2870 in
  • Bolt Hole Diameter
    0.6690 in
  • Bolt Size
    1/2
  • Bore Diameter
    1.4375 in
  • Bore Inside Diameter
    1.4375 in
  • Bore Length
    2.0310 in
  • Housing Dimensions
    7-9/16 x 2-1/8 x 4-3/32 in
  • Housing Width
    2.1250 in
  • Inner Race Width
    2.0310 in
  • Inside Diameter
    1.4375 in
  • Length
    7.5625 in
  • Length Through Bore
    2.0310 in
  • Max Bolt Hole Spacing
    6.2870 in
  • Min Bolt Hole Spacing
    5.7130 in
  • Outer Diameter Type
    Spherical
  • Outer Race Width
    0.7870 in
  • Overall Height
    4.0938 in
  • Overall Length
    7.5625 in
  • Overall Width
    2.3750 in
  • Shaft Diameter
    1.4375 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    5.68 lbs
  • Width
    2.1250 in, 54 mm

Details

  • Additional Details
    Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UG307-23
  • Bearing Type
    Eccentric Collar Locking
  • Bore Type
    Round
  • Compatible Frame Series
    UGAO300
  • Compatible Frame Type
    UGAO
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    5.7130 to 6.2870 in
  • Duty Type
    Heavy Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    AO307
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Lubrication Fitting
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Eccentric Collar Locking
  • Locking Device
    Eccentric Collar
  • Locking Type
    Eccentric Collar
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UGAO307-23
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7530 lbf
  • Radial Static Load Capacity
    4320 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UG307-23
  • Replacement Thrust Plate
    No
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal Type
    Contact with Slinger
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    UGAO300
  • Shaft Attachment
    Eccentric Locking Collar
  • Standoff Included
    No
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Eccentric Locking Collar
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250225996
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)