Motion
UKP309+HE2309

AMI BEARINGS INC
UKP309+HE2309

Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #03771189
MFR #UKP309+HE2309
Price$506.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKP309+HE2309

Pillow Block Ball Bearing Unit - 1.5000 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #03771189
MFR #UKP309+HE2309

Mfr description
UKP309+HE2309 1-1/2 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$506.90/each

Specifications

Dimensions

  • Base Height
    2.6406 in
  • Base To Bore Centerline
    2.6406 in
  • Base Width
    2-5/8 in
  • Bolt Center Diameter
    6-15/16 to 8-1/16 in
  • Bolt Center To Center Length
    6.9375 to 8.0625 in
  • Bolt Hole Diameter
    0.7813 in
  • Bolt Size
    5/8
  • Bore Diameter
    1.5000 in
  • Bore Inside Diameter
    1.5000 in
  • Bore Length
    1.9690 in
  • Housing Width
    2.6250 in
  • Inner Race Width
    1.9690 in
  • Inside Diameter
    1.5000 in
  • Length
    9.6250 in
  • Length Through Bore
    1.9690 in
  • Max Bolt Hole Spacing
    8.0625 in
  • Min Bolt Hole Spacing
    6.9375 in
  • Overall Height
    5.0313 in
  • Overall Length
    245 mm
  • Overall Width
    2.6250 in
  • Shaft Diameter
    1.5000 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    10.3 lbs
  • Width
    2.6250 in, 66.70 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    HE2309
  • Additional Details
    Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UK309+HE2309
  • Bearing Type
    Adapter Sleeve Mount
  • Bore Type
    Round
  • Compatible Frame Series
    UKP300+H
  • Compatible Frame Type
    UKP
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    6-15/16 to 8-1/16 in
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    P309
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Adapter Sleeve
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Tapered Adapter Sleeve Lock
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    11570 lbf
  • Radial Static Load Capacity
    6630 lbf
  • Replacement Bearing
    UK309+HE2309
  • Seal Type
    Contact with Slinger
  • Series
    UKP300+H
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type
    Adapter Mounted
  • Type Of Bearing
    Adapter Sleeve Mount
  • UPC_NO
    0808250243976

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)