Motion
UKP318+HS2318

AMI BEARINGS INC
UKP318+HS2318

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-1/8 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03771198
MFR #UKP318+HS2318
List Price$2,322.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKP318+HS2318

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-1/8 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03771198
MFR #UKP318+HS2318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,322.03/each for your price

Overview

Mfr description
UKP318+HS2318 3-1/8 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    3-1/8 in
  • Bolt Center To Center Length
    12.2188 to 13.7813 in
  • Base To Bore Centerline
    4.6406 in
  • Duty Type
    Heavy Duty
  • Locking Device
    Adapter Mounted
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    9.2500 in
  • Overall Length
    16.9375 in
  • Base Width
    4-3/8 in
  • Overall Width
    4.3750 in
  • Bolt Size
    1
  • Radial Dynamic Load Capacity
    32200 lbf
  • Radial Static Load Capacity
    24000 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UKP300+HS2000
  • Replacement Bearing
    UK318+HS2318
  • UPC_NO
    0808250277551
  • Manufacturer Product Page
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text