Motion
UKP319+HE2319

AMI BEARINGS INC
UKP319+HE2319

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-1/4 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03771199
MFR #UKP319+HE2319
List Price$2,863.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKP319+HE2319

Pillow Block Ball Bearing Unit - 2-Bolt Base, 3-1/4 in Bore, Cast Iron Material, Heavy Duty, Non-Expansion Bearing (Fixed)
MI ITEM #03771199
MFR #UKP319+HE2319

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,863.46/each for your price

Overview

Mfr description
UKP319+HE2319 3-1/4 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    3-1/4 in
  • Bolt Center To Center Length
    13.5938 to 14.9688 in
  • Base To Bore Centerline
    4.9219 in
  • Duty Type
    Heavy Duty
  • Locking Device
    Adapter Mounted
  • Seal Type
    Contact with Slinger
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    10.0000 in
  • Overall Length
    18.5000 in
  • Base Width
    4-3/4 in
  • Overall Width
    4.7500 in
  • Bolt Size
    1-1/8
  • Radial Dynamic Load Capacity
    34400 lbf
  • Radial Static Load Capacity
    26600 lbf
  • Lubrication Type
    Lubrication Fitting
  • Series
    UKP300+HE2000
  • Replacement Bearing
    UK319+HE2319
  • UPC_NO
    0808250278244
  • Manufacturer Product Page
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text