Overview
Mfr description
UCP212-36CE 2-1/4 PILLOW BLOCK
Specifications
- Mounting Type2-Bolt Base
- Bore TypeRound
- Bore Diameter2-1/4 in
- Bolt Center To Center Length6.8750 to 7.6250 in
- Base To Bore Centerline2.7500 in
- Duty TypeStandard Duty
- Locking DeviceSet Screw
- Seal TypeContact with Slinger
- Housing MaterialCast Iron
- Expansion TypeNon-Expansion Bearing (Fixed)
- Overall Height5.4375 in
- Overall Length9.5000 in
- Base Width2-3/4 in
- Overall Width4.0156 in
- Bolt Size5/8
- Radial Dynamic Load Capacity11800 lbf
- Radial Static Load Capacity8120 lbf
- Lubrication TypeLubrication Fitting
- End Type1 Open & 1 Closed Cover
- SeriesUCP200CE
- Replacement BearingUC212-36
- UPC_NO0808250245161
- Locking TypeSet Screw
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data