Motion
UCT202C
Take-up Ball Bearing Unit - Side Mount, 15 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 0.4720 in, 11.98 mm Slot
MI ITEM #03771375
MFR #UCT202C
Price$129.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 15 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 0.4720 in, 11.98 mm Slot
MI ITEM #03771375
MFR #UCT202C

Mfr description
UCT202C 15MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.32/each

Specifications

Dimensions

  • Body Width
    2.0080 in, 51 mm
  • Bore Diameter  
    15 mm
  • Overall Height
    89 mm
  • Overall Length
    94 mm
  • Overall Width
    2.2050 in, 56 mm
  • Shaft Diameter
    0.5910 in, 15 mm
  • Slot Spacing  
    51 mm
  • Slot Width  
    0.4720 in, 11.98 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UC200
  • Duty Type
    Normal Duty
  • End Cap Style
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCT202C
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250121052
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    1310 kgf
  • Replacement Bearing
    UC202
  • Seal Type
    Contact with Slinger
  • Series
    UCT200C
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250121052

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)