Motion
UCT211C
Take-up Ball Bearing Unit - Side Mount, 55 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
Mi Item #03771383
MFR #UCT211C
Price$442.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 55 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
Mi Item #03771383
MFR #UCT211C

Mfr description
UCT211C 55MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$442.80/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Overall Height
    146 mm
  • Overall Length
    171 mm
  • Shaft Diameter
    2.1650 in, 55 mm
  • Size Code
    211
  • Slot Spacing  
    95 mm

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCT200C
  • Duty Type
    Normal Duty
  • End Cap Style
    Open
  • End Type
    Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCT211C
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250236640
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    4400 kgf
  • Replacement Bearing
    UC211
  • Seal Type
    Contact with Slinger
  • Series
    UCT200C
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250236640
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)