Motion
UKP320+HA2320

AMI BEARINGS INC
UKP320+HA2320

Pillow Block Ball Bearing Unit - 3.4375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #03771419
MFR #UKP320+HA2320
Price$2,319.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKP320+HA2320

Pillow Block Ball Bearing Unit - 3.4375 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Heavy Duty
MI ITEM #03771419
MFR #UKP320+HA2320

Mfr description
UKP320+HA2320 3-7/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,319.11/each

Specifications

Dimensions

  • Base Height
    5.5156 in
  • Base To Bore Centerline
    5.5156 in
  • Base Width
    4-3/4 in
  • Bolt Center Diameter
    14-5/32 to 15-27/32 in
  • Bolt Center To Center Length
    14.1563 to 15.8438 in
  • Bolt Hole Diameter
    1-13/32 in x 1-31/32 in
  • Bolt Size
    1-1/8
  • Bore Diameter
    3.4375 in
  • Bore Inside Diameter
    3.4375 in
  • Bore Length
    3.8190 in
  • Housing Width
    4.7500 in
  • Inside Diameter
    3.4375 in
  • Length
    19.3125 in
  • Length Through Bore
    3.8190 in
  • Max Bolt Hole Spacing
    15.8438 in
  • Min Bolt Hole Spacing
    14.1563 in
  • Overall Height
    10.9063 in
  • Overall Length
    19.3125 in
  • Overall Width
    4.7500 in
  • Shaft Diameter
    3.4375 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    76.5 lbs
  • Width
    10.9063 in, 277 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    HA2320
  • Additional Details
    Heavy Duty | Wide Inner Ring
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UK320+HA2320
  • Bearing Type
    Adapter Sleeve Mount
  • Bore Type
    Round
  • Compatible Frame Series
    UKP300+H
  • Compatible Frame Type
    UKP
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    14-5/32 to 15-27/32 in
  • Duty Type
    Heavy Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Configuration
    2 Bolt
  • Housing Construction
    Solid
  • Housing ID
    P320
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Lubrication Fitting, Adapter Sleeve
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Tapered Adapter Sleeve Lock
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UKP320+HA2320
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    AISI 52100 Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    39000 lbf
  • Radial Static Load Capacity
    31500 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UK320+HA2320
  • Seal Type
    Contact with Slinger
  • Series
    UKP300+H
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type
    Adapter Mounted
  • Type Of Bearing
    Adapter Sleeve Mount
  • UPC_NO
    0808250335008

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)