Motion
UKPX10+HE2310

AMI BEARINGS INC
UKPX10+HE2310

Pillow Block Ball Bearing Unit - 1.7500 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
MI ITEM #03771436
MFR #UKPX10+HE2310
Price$356.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKPX10+HE2310

Pillow Block Ball Bearing Unit - 1.7500 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
MI ITEM #03771436
MFR #UKPX10+HE2310

Mfr description
UKPX10+HE2310 1-3/4 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$356.55/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Base Width
    2-7/8 in
  • Bolt Center Diameter
    5-15/16 to 7-9/16 in
  • Bolt Center To Center Length
    5.9375 to 7.5625 in
  • Bolt Hole Diameter
    0.7813 in
  • Bolt Size
    5/8
  • Bore Diameter
    1.7500 in
  • Bore Inside Diameter
    1.7500 in
  • Housing Width
    2.8750 in
  • Inner Race Width
    2.1650 in
  • Inside Diameter
    1.7500 in
  • Length
    9.5625 in
  • Max Bolt Hole Spacing
    7.5625 in
  • Min Bolt Hole Spacing
    5.9375 in
  • Overall Height
    4.9688 in
  • Overall Length
    9.5625 in
  • Overall Width
    2.8750 in
  • Shaft Diameter
    1.7500 in
  • Thread Size
    1/8-27 NPT
  • Weight
    9.59 lbs
  • Width
    2.8750 in, 73 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    HE2310
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UKX10+HE2310
  • Bearing Type
    Adapter Sleeve Mount
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    5-15/16 to 7-9/16 in
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PX10
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Tapered Adapter Sleeve Lock
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    9700 lbf
  • Radial Static Load Capacity
    6610 lbf
  • Replacement Bearing
    UKX10+HE2310
  • Seal Type
    Contact with Slinger
  • Series
    UKPX00+HE2000
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type Of Bearing
    Adapter Sleeve Mount
  • UPC_NO
    0808250218035

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)