Motion
UKPX13+HE2313

AMI BEARINGS INC
UKPX13+HE2313

Pillow Block Ball Bearing Unit - 2.2500 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #03771439
MFR #UKPX13+HE2313
Price$454.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKPX13+HE2313

Pillow Block Ball Bearing Unit - 2.2500 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #03771439
MFR #UKPX13+HE2313

Mfr description
UKPX13+HE2313 2-1/4 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$454.18/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.0000 in
  • Base Width
    3-1/4 in
  • Bolt Center To Center Length
    7.1250 to 8.8750 in
  • Bolt Hole Diameter
    0.8125 in
  • Bolt Size
    3/4
  • Bore Diameter
    2.2500 in
  • Bore Inside Diameter
    2.2500 in
  • Housing Width
    3.2500 in
  • Inner Race Width
    2.5590 in
  • Inside Diameter
    2.2500 in
  • Length
    11.2500 in
  • Max Bolt Hole Spacing
    8.8750 in
  • Min Bolt Hole Spacing
    7.1250 in
  • Overall Height
    6.1094 in
  • Overall Length
    11.2500 in
  • Overall Width
    3.2500 in
  • Shaft Diameter
    2.2500 in
  • Weight
    16.1 lbs
  • Width
    3.2500 in, 82.59 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    HE2313
  • Additional Details
    Relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UKX13+HE2313
  • Bearing Type
    Adapter Sleeve Mount
  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PX13
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Includes
    Adapter Sleeve, Lubrication Fitting
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Tapered Adapter Sleeve Lock
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Material
    Cast Iron
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    14000 lbf
  • Radial Static Load Capacity
    9900 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UKX13+HE2313
  • Seal Type
    Contact with Slinger
  • Series
    UKPX00+H
  • Shaft Attachment
    Adapter Sleeve Mount
  • Type Of Bearing
    Adapter Sleeve Mount
  • UPC_NO
    0808250255269
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)