Motion
UKPX18+HS2318

AMI BEARINGS INC
UKPX18+HS2318

Pillow Block Ball Bearing Unit - 3.1250 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #03771443
MFR #UKPX18+HS2318
Price$1,566.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UKPX18+HS2318

Pillow Block Ball Bearing Unit - 3.1250 in Bore, 2-Bolt Base Mount, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #03771443
MFR #UKPX18+HS2318

Mfr description
UKPX18+HS2318 3-1/8 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,566.94/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.0000 in
  • Base Width
    4-3/8 in
  • Bolt Center To Center Length
    9.6250 to 12.6250 in
  • Bolt Size
    7/8
  • Bore Diameter
    3.1250 in
  • Bore Inside Diameter
    3.1250 in
  • Housing Width
    2.3750 in
  • Inner Race Width
    3.8360 in
  • Inside Diameter
    3.1250 in
  • Length
    15.0000 in
  • Overall Height
    8.1250 in
  • Overall Length
    15.0000 in
  • Overall Width
    4.3750 in
  • Shaft Diameter
    3.1250 in
  • Tap Thread Size
    1/8-27 NPT
  • Weight
    37.3 lbs
  • Width
    2.3750 in, 60.32 mm

Details

  • Adapter Sleeve
    Yes
  • Adapter Sleeve Part Number
    HS2318
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    UKX18+HS2318
  • Bearing Type
    Adapter Sleeve Mount
  • Bore Type
    Round
  • Duty Type
    Medium Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    PX18
  • Housing Material
    Cast Iron
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Adapter Sleeve Mount
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    24500 lbf
  • Radial Static Load Capacity
    18400 lbf
  • Replacement Bearing
    UKX18+HS2318
  • Seal Type
    Contact with Slinger
  • Series
    UKPX00+HS2000
  • Shaft Attachment
    Tapered Adapter Sleeve
  • Type Of Bearing
    Adapter Sleeve Mount
  • UPC_NO
    0808250275199
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)