Specifications
Dimensions
- Bolt Center To Center Length5.1250 in
- Bore Diameter1-7/16 in
- Length Through Bore0.866 in
- Overall Length Diameter6.1250 in
Details
- Bearing Insert MaterialAISI 52100 Steel
- Bore TypeStraight
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialCast Iron
- Housing TypeTwo-Bolt Flange
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Mounting Type2-Bolt Flange
- Operating Temperature Range-20°F - 250 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity2150 lbf
- Radial Static Load Capacity1080 lbf
- Replacement BearingUC207-23FS
- Seal TypeNon-Contact with Slinger
- SeriesUCFT200FS
- Type Of BearingBall
- UPC_NO0808250325627
Overview
Mfr description
UCFT207-23FS 1-7/16 2-BOLT FLG
- SELECT SERIES - UCP/UCTB/UCPA/UCFT/UCFB/UCFK/UCF/UCFCS/UCST/UCT/UCECH
- Zinc Corrosion Resistant AISI 52100 Steel Bearing Insert Nickel Corrosion Resistant Housing
- Typical Applications: Agriculture Fertilizer and Manure Spreaders Lumber Processing Wet Recycling Pulp and Paper Waste Water Treatment Car Wash Systems
- Bore Size Range Availability: 1/2” to 2-3/16” and 15mm to 50mm