Specifications
Dimensions
- Bolt Size0.3750 in
- Bore Diameter1-3/16 in
- Hub Diameter3.2500 in
- Length Through Bore1.500 in
- Unit Standoff1-39/64 in
- Vertical Bolt Spacing1-1/4 in
Details
- Bearing Insert MaterialAISI 52100 Steel
- Bore TypeStraight
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Grade52100
- Housing MaterialCast Iron
- Housing TypeThree-Bolt Flange Bracket
- Locking DeviceSet Screw
- Lubrication TypeRelubricatable
- Mounting Type3-Bolt Bracket
- Operating Temperature Range-20°F - 250 °F
- Product TypeFlange-Mount Ball Bearing Units
- Radial Dynamic Load Capacity4410 lbf
- Radial Static Load Capacity2540 lbf
- Replacement BearingUC206-19FS
- Seal TypeNon-Contact with Slinger
- SeriesUCFB200FS
- Type Of BearingBall
- UPC_NO0808250321285
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)