Motion
UCWTPL208MZ2B

AMI BEARINGS INC
UCWTPL208MZ2B

Take-up Ball Bearing Unit - Side Mount, 40 mm Bore, Thermoplastic Housing, Set Screw Collar, 0.6890 in, 17.50 mm Slot
Mi Item #03771605
MFR #UCWTPL208MZ2B
Price$262.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCWTPL208MZ2B

Take-up Ball Bearing Unit - Side Mount, 40 mm Bore, Thermoplastic Housing, Set Screw Collar, 0.6890 in, 17.50 mm Slot
Mi Item #03771605
MFR #UCWTPL208MZ2B

Mfr description
UCWTPL208MZ2B 40MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$262.61/each

Specifications

Dimensions

  • Body Width
    3.1100 in, 79 mm
  • Bore Diameter  
    40 mm
  • Bore Length
    1.9370 in, 49.20 mm
  • Inner Ring Width
    1.9370 in, 49.20 mm
  • Length Through Bore
    1.9370 in, 49.20 mm
  • Overall Height
    114 mm
  • Overall Length
    140 mm
  • Overall Width
    3.1100 in, 79 mm
  • Shaft Diameter
    1.5750 in, 40 mm
  • Slot Spacing  
    79 mm
  • Slot Width  
    0.6890 in, 17.50 mm
  • Tap Thread Size
    5/8-11 UNC
  • Weight
    2.12 lbs, 0.962 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UC200MZ2
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Material
    Thermoplastic
  • Insert Material
    AISI 52100 Steel - Zinc Protection
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCWTPL208MZ2B
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250185672
  • Material
    PBT Thermoplastic
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2990 kgf
  • Relubricatable
    True
  • Replacement Bearing
    UC208MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCWTPL200MZ2B
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250185672
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)