Motion
UCECH206NPMZ2

AMI BEARINGS INC
UCECH206NPMZ2

Hanger Ball Bearing Unit - 30 mm ID, 80 mm OD, Cast Iron - Nickel Protection, Set Screw Collar
Mi Item #03771615
MFR #UCECH206NPMZ2
Price$158.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCECH206NPMZ2

Hanger Ball Bearing Unit - 30 mm ID, 80 mm OD, Cast Iron - Nickel Protection, Set Screw Collar
Mi Item #03771615
MFR #UCECH206NPMZ2

Mfr description
UCECH206NPMZ2 30MM HANGER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.79/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter
    80 mm
  • Thread Length
    19 mm
  • Thread Size
    PF3/4

Details

  • Bearing Material
    AISI 52100 Steel - Zinc Protection
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    2000 kgf
  • Radial Static Load Capacity
    1150 kgf
  • Replacement Bearing
    UC206MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCECH200NPMZ2
  • UPC_NO
    0808250162482
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)