Motion
UCECH205TCMZ2

AMI BEARINGS INC
UCECH205TCMZ2

Hanger Ball Bearing Unit - 25 mm ID, 70 mm OD, Cast Iron - Teflon Protection, Set Screw Collar
Mi Item #03771626
MFR #UCECH205TCMZ2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCECH205TCMZ2

Hanger Ball Bearing Unit - 25 mm ID, 70 mm OD, Cast Iron - Teflon Protection, Set Screw Collar
Mi Item #03771626
MFR #UCECH205TCMZ2

Mfr description
UCECH205TCMZ2 25MM HANGER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter
    70 mm
  • Thread Length
    19 mm
  • Thread Size
    PF3/4

Details

  • Bearing Material
    AISI 52100 Steel - Zinc Protection
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    1430 kgf
  • Radial Static Load Capacity
    800 kgf
  • Replacement Bearing
    UC205MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCECH200TCMZ2
  • UPC_NO
    0808250144952
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)