Specifications
Dimensions
- Bore Diameter30 mm
- Outside Diameter80 mm
- Thread Length19 mm
- Thread SizePF3/4
Details
- Bearing MaterialAISI 52100 Steel - Zinc Protection
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Product TypeHanger Ball Bearing Units
- Radial Dynamic Load Capacity2000 kgf
- Radial Static Load Capacity1150 kgf
- Replacement BearingUC206MZ2
- Seal TypeContact with Slinger
- SeriesUCECH200TCMZ2
- UPC_NO0808250162499
Overview
Mfr description
UCECH206TCMZ2 30MM HANGER BRG