Specifications
Dimensions
- Base To Bore Centerline1.8750 in
- Base Width1-7/8 in
- Bolt Center To Center Length4.6875 to 5.3125 in
- Bolt Size1/2
- Bore Diameter1-7/16 in
- Overall Height3.6875 in
- Overall Length6.5625 in
- Overall Width1.9375 in
Details
- Bore TypeRound
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingTeflon Coated
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw
- Lubrication TypeLubrication Fitting
- Mounting Type2-Bolt Base
- Number Of Mounting Holes2
- Product TypePillow Block Ball Bearing Units
- Radial Dynamic Load Capacity4950 lbf
- Radial Static Load Capacity2770 lbf
- Replacement BearingMUC207-23
- Seal TypeContact with Slinger
- SeriesMUCP200TC
- UPC_NO0808250243631
Overview
Mfr description
MUCP207-23TC 1-7/16 PILLOW BLOCK