Motion
UCST210-32NPMZ2

AMI BEARINGS INC
UCST210-32NPMZ2

Take-up Ball Bearing Unit - Side Mount, 2 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, 11/16 in, 17.50 mm Slot
Mi Item #03771801
MFR #UCST210-32NPMZ2
Price$301.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCST210-32NPMZ2

Take-up Ball Bearing Unit - Side Mount, 2 in Bore, Cast Iron - Nickel Plated Housing, Set Screw Collar, 11/16 in, 17.50 mm Slot
Mi Item #03771801
MFR #UCST210-32NPMZ2

Mfr description
UCST210-32NPMZ2 2 TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$301.54/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width
    2.0310 in, 51.60 mm
  • Overall Height
    4.6250 in
  • Overall Length
    5.8750 in
  • Shaft Diameter
    2.0000 in, 50.79 mm
  • Slot Spacing  
    3.3750 in
  • Slot Width  
    11/16 in, 17.50 mm
  • Weight
    5.26 lbs, 2.386 kg

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCST200NPMZ2
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Nickel Protection
  • Housing Material
    Cast Iron - Nickel Plated
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCST210-32NPMZ2
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250204045
  • Material
    Cast Iron
  • Mounting Type
    Wide-Slot Take-up
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    7980 lbf
  • Replacement Bearing
    UC210-32MZ2
  • Seal Type
    Contact with Slinger
  • Series
    UCST200NPMZ2
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250204045
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)