Motion
MB6
Ball Insert Bearing - Cylindrical Bore, 30 mm ID, Set Screw Locking
Mi Item #03771825
MFR #MB6
Price$210.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 30 mm ID, Set Screw Locking
Mi Item #03771825
MFR #MB6

Mfr description
MB6 30MM SET SCREW BRG
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$210.73/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Inner Ring Width  
    30.3 mm
  • Outer Ring Width  
    16 mm
  • Outside Diameter  
    2.4409 in

Details

  • Bearing Material
    440C Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Locking Device
    Set Screw
  • Manufacturer Product Page
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    1700 kgf
  • Radial Static Load Capacity
    920 kgf
  • Seal Type
    Contact Seal
  • Series
    MB200
  • UPC_NO
    0808250280858
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)