Motion
UEECH209-28NP

AMI BEARINGS INC
UEECH209-28NP

Hanger Ball Bearing Unit - 1.7500 in ID, 4.2500 in OD, Cast Iron - Nickel Protection, Accu-Loc Collar
Mi Item #03771902
MFR #UEECH209-28NP
Price$426.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UEECH209-28NP

Hanger Ball Bearing Unit - 1.7500 in ID, 4.2500 in OD, Cast Iron - Nickel Protection, Accu-Loc Collar
Mi Item #03771902
MFR #UEECH209-28NP

Mfr description
UEECH209-28NP 1-3/4 HANGER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$426.61/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Outside Diameter
    4.2500 in
  • Thread Length
    0.8125 in
  • Thread Size
    PF1

Details

  • Bearing Material
    AISI 52100 Steel
  • Housing Material
    Cast Iron
  • Locking Device
    Accu-Loc
  • Product Type
    Hanger Ball Bearing Units
  • Radial Dynamic Load Capacity
    7420 lbf
  • Radial Static Load Capacity
    4030 lbf
  • Replacement Bearing
    UE209-28
  • Seal Type
    Contact with Slinger
  • Series
    UEECH200NP
  • UPC_NO
    0808250234332
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)