Motion
BRRCSM202-10

AMI BEARINGS INC
BRRCSM202-10

Ball Bearing Cartridge - 5/8 in Bore , 2.559 in OD, 0.984 in Housing Width, Rubber, Set Screw, Normal Duty
MI ITEM #03771903
MFR #BRRCSM202-10
Price$51.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
BRRCSM202-10

Ball Bearing Cartridge - 5/8 in Bore , 2.559 in OD, 0.984 in Housing Width, Rubber, Set Screw, Normal Duty
MI ITEM #03771903
MFR #BRRCSM202-10

Mfr description
BRRCSM202-10 5/8 CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.02/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Housing Width  
    0.984 in
  • Inner Ring Width  
    0.866 in
  • Outside Diameter  
    2.5590 in
  • Shaft Diameter
    5/8 in
  • Weight
    0.40 lbs

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing ID
    RCSM203
  • Housing Material
    Rubber
  • Locking Device
    Set Screw
  • Lubrication Type
    Cannot Be Relubricated
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Replacement Bearing
    BR2-10
  • Seal Type
    Contact
  • Series
    BRRCSM200
  • UPC_NO
    0808250314751

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)