Motion
BRRCSM205-14

AMI BEARINGS INC
BRRCSM205-14

Ball Bearing Cartridge - 7/8 in Bore , 2.559 in OD, 0.984 in Housing Width, Rubber, Set Screw, Normal Duty
MI ITEM #03771904
MFR #BRRCSM205-14
List Price$58.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
BRRCSM205-14

Ball Bearing Cartridge - 7/8 in Bore , 2.559 in OD, 0.984 in Housing Width, Rubber, Set Screw, Normal Duty
MI ITEM #03771904
MFR #BRRCSM205-14

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.90/each for your price

Overview

Mfr description
BRRCSM205-14 7/8 CARTRIDGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Housing Width
  • Housing Material
    Rubber
  • Locking Device
    Set Screw
  • Housing ID
    RCSM205
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Seal Type
    Contact
  • Lubrication Type
    Cannot Be Relubricated
  • Bearing Material
    AISI 52100 Steel
  • Series
    BRRCSM200
  • Replacement Bearing
    BR5-14
  • UPC_NO
    0808250314768
  • Weight
    0.60 lbs
  • Shaft Diameter
    7/8 in
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought