Motion
UCLC203-11
Ball Bearing Cartridge - 11/16 in Bore , 2-11/16 in OD, 7/8 in Housing Width, Cast Iron, Set Screw, Normal Duty
Mi Item #03771911
MFR #UCLC203-11
Price$90.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Cartridge - 11/16 in Bore , 2-11/16 in OD, 7/8 in Housing Width, Cast Iron, Set Screw, Normal Duty
Mi Item #03771911
MFR #UCLC203-11

Mfr description
UCLC203-11 11/16 CARTRIDGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.10/each

Specifications

Dimensions

  • Bore Diameter  
    11/16 in
  • Housing Width  
    7/8 in
  • Inner Ring Width  
    1.024 in
  • Outside Diameter  
    2.6875 in

Details

  • Bearing Material
    AISI 52100 Steel
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Product Type
    Ball Bearing Cartridges
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Replacement Bearing
    UCW203-11
  • Seal Type
    Contact with Slinger
  • Series
    UCLC200
  • UPC_NO
    0808250326433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)