Motion
SUE210-31FSAM1

AMI BEARINGS INC
SUE210-31FSAM1

Ball Insert Bearing - Cylindrical Bore, 1-15/16 in ID, Accu-Loc Locking
MI ITEM #03771942
MFR #SUE210-31FSAM1
List Price$282.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
SUE210-31FSAM1

Ball Insert Bearing - Cylindrical Bore, 1-15/16 in ID, Accu-Loc Locking
MI ITEM #03771942
MFR #SUE210-31FSAM1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$282.12/each for your price

Overview

Mfr description
SUE210-31FSAM1 1-15/16 ACCU-LOC BRG

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    2.0710 in
  • Outer Ring Width
  • Duty Type
    Medium Duty
  • Inner Ring Width
  • Locking Device
    Accu-Loc
  • Radial Dynamic Load Capacity
    7940 lbf
  • Radial Static Load Capacity
    5220 lbf
  • Bearing Material
    AISI 52100 Steel
  • Seal Type
    Non-Contact with Slinger
  • Series
    SUE200FSAM1
  • UPC_NO
    0808250312429
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought