Motion
UCC209-27C4HR23

AMI BEARINGS INC
UCC209-27C4HR23

Ball Bearing Cartridge - 1-11/16 in Bore , 4-21/64 in OD, 1-7/32 in Housing Width, Cast Iron, Set Screw, Normal Duty
MI ITEM #03771948
MFR #UCC209-27C4HR23
Your Price$399.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
UCC209-27C4HR23

Ball Bearing Cartridge - 1-11/16 in Bore , 4-21/64 in OD, 1-7/32 in Housing Width, Cast Iron, Set Screw, Normal Duty
MI ITEM #03771948
MFR #UCC209-27C4HR23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$399.13/each(List $550.81)

Overview

Mfr description
UCC209-27C4HR23 1-11/16 CARTRIDGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Housing Width
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    7420 lbf
  • Radial Static Load Capacity
    4610 lbf
  • Seal Type
    Contact with Slinger
  • Lubrication Type
    Lubrication Fitting
  • Bearing Material
    AISI 52100 Steel
  • Series
    UCC200C4HR23
  • Replacement Bearing
    UC209-27C4HR23
  • UPC_NO
    0808250319435
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought