Motion
KHRRCSM206-20

AMI BEARINGS INC
KHRRCSM206-20

Ball Bearing Cartridge - 1-1/4 in Bore , 2.835 in OD, 1.102 in Housing Width, Rubber, Eccentric Collar, Normal Duty
MI ITEM #03771970
MFR #KHRRCSM206-20
Your Price$61.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMI BEARINGS INC
KHRRCSM206-20

Ball Bearing Cartridge - 1-1/4 in Bore , 2.835 in OD, 1.102 in Housing Width, Rubber, Eccentric Collar, Normal Duty
MI ITEM #03771970
MFR #KHRRCSM206-20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$61.53/each(List $84.91)

Overview

Mfr description
KHRRCSM206-20 1-1/4 CARTRIDGE

Specifications

  • Bore Diameter
  • Outside Diameter
  • Housing Width
  • Housing Material
    Rubber
  • Locking Device
    Eccentric Collar
  • Housing ID
    RCSM206
  • Duty Type
    Normal Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Inner Ring Width
  • Radial Dynamic Load Capacity
    4410 lbf
  • Radial Static Load Capacity
    2540 lbf
  • Seal Type
    Contact
  • Lubrication Type
    Cannot Be Relubricated
  • Bearing Material
    AISI 52100 Steel
  • Series
    KHRRCSM200
  • Replacement Bearing
    KHR206-20
  • UPC_NO
    0808250315338
  • Weight
    0.80 lbs
  • Shaft Diameter
    1-1/4 in
  • Product Type
    Ball Bearing Cartridges

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought