Motion
UEFCS206NP
Flange-Mount Ball Bearing Unit - 30 mm Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #03771985
MFR #UEFCS206NP
Price$183.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 30 mm Bore, 4-Bolt Piloted Flange, Concentric Collar Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal with Flinger Seal
Mi Item #03771985
MFR #UEFCS206NP

Mfr description
UEFCS206NP 30MM PILOTED FLG CART
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$183.29/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    92 mm
  • Bolt Size
    M8
  • Bore Diameter  
    30 mm
  • Length Through Bore
    39.8 mm
  • Overall Length Diameter  
    111 mm
  • Pilot Diameter
    76.2 mm
  • Unit Standoff
    33.9 mm

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Black Oxide
  • Housing Material
    Cast Iron
  • Locking Device
    Concentric Collar
  • Lubrication Type
    Relubricatable
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    2000 kgf
  • Radial Static Load Capacity
    1150 kgf
  • Replacement Bearing
    UE206
  • Seal Type
    Contact Seal with Flinger
  • Series
    UEFCS200NP
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250291069
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)