Motion
UCT207CE
Take-up Ball Bearing Unit - Side Mount, 35 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 0.5120 in, 13 mm Slot
MI ITEM #03772012
MFR #UCT207CE
Price$206.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 35 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 0.5120 in, 13 mm Slot
MI ITEM #03772012
MFR #UCT207CE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$206.34/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Inner Ring Width
    1.6890 in, 42.90 mm
  • Overall Height
    102 mm
  • Overall Length
    129 mm
  • Overall Width
    2.7559 in, 70 mm
  • Shaft Diameter
    1.3780 in, 35 mm
  • Slot Spacing  
    64 mm
  • Slot Width  
    0.5120 in, 13 mm
  • Tap Thread Size
    1/8-27 NPT

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCT200CE
  • Duty Type
    Normal Duty
  • End Type
    Closed, Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCT207CE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250150434
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2640 kgf
  • Relubricatable
    True
  • Replacement Bearing
    UC207
  • Seal Type
    Contact with Slinger
  • Series
    UCT200CE
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250150434

Overview

Mfr description
UCT207CE 35MM TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought