Motion
UCT208CE
Take-up Ball Bearing Unit - Side Mount, 40 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
Mi Item #03772013
MFR #UCT208CE
Price$251.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 40 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty
Mi Item #03772013
MFR #UCT208CE

Mfr description
UCT208CE 40MM TAKE-UP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$251.53/each

Specifications

Dimensions

  • Body Width
    3.2680 in, 83 mm
  • Bore Diameter  
    40 mm
  • Housing Dimensions
    3.2680 in, 83 mm
  • Housing Width
    3.2680 in, 83 mm
  • Overall Height
    114 mm
  • Overall Length
    144 mm
  • Overall Width
    3.2680 in, 83 mm
  • Shaft Diameter
    1.5750 in, 40 mm
  • Size Code
    208
  • Slot Spacing  
    83 mm
  • Tap Thread Size
    1/8-27 NPT

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UCT200CE
  • Duty Type
    Normal Duty
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCT208CE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250175468
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    2990 kgf
  • Replacement Bearing
    UC208
  • Seal Type
    Contact with Slinger
  • Series
    UCT200CE
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250175468
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)