Motion
UCT209CE
Take-up Ball Bearing Unit - Side Mount, 45 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 0.6300 in, 16 mm Slot
MI ITEM #03772014
MFR #UCT209CE
Price$292.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Take-up Ball Bearing Unit - Side Mount, 45 mm Bore, Cast Iron Housing, Set Screw Collar, Normal Duty, 0.6300 in, 16 mm Slot
MI ITEM #03772014
MFR #UCT209CE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$292.46/each

Specifications

Dimensions

  • Body Width
    3.2680 in, 83 mm
  • Bore Diameter  
    45 mm
  • Housing Dimensions
    1.9290 in, 49 mm
  • Housing Width
    1.9290 in, 49 mm
  • Inner Ring Width
    1.9370 in, 49.20 mm
  • Overall Height
    117 mm
  • Overall Length
    144 mm
  • Overall Width
    3.2680 in, 83 mm
  • Shaft Diameter
    1.7720 in, 45 mm
  • Size Code
    209
  • Slot Spacing  
    83 mm
  • Slot Width  
    0.6300 in, 16 mm
  • Take Up Frame Size
    T209N

Details

  • Bearing Material
    AISI 52100 Steel
  • Bearing Series
    UC200
  • Duty Type
    Normal Duty
  • End Type
    Closed, Open
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Housing Material
    Cast Iron
  • Insert Material
    AISI 52100 Steel
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCT209CE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    0808250193868
  • Material
    Cast Iron
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    3350 kgf
  • Relubricatable
    True
  • Replacement Bearing
    UC209
  • Seal Type
    Contact with Slinger
  • Series
    UCT200CE
  • Shaft Attachment
    Set Screw
  • Unit Type
    Side Mount
  • UPC_NO
    0808250193868

Overview

Mfr description
UCT209CE 45MM TAKE-UP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought